
Underhood muffler for John Deere - AL31063, AL31492,
Mfr # 1417-3911
Zoro # G805745431
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Inlet Diameter
2-1/16 in
Body Style
Oval
Outlet Diameter
2-9/16 in
Position
Underhood
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1417-3911
Zoro #
G805745431
UPC #
-
Country of Origin
Turkey
Dimensions
Inlet Diameter
2-1/16 in
Outlet Diameter
2-9/16 in
Length
14-3/4 in
Details
Body Style
Oval
Position
Underhood
Material
Steel
Item
Muffler
Description
Description : Muffler , Inlet Diameter : 2 1/16" , Outlet Diameter : 2 9/16" , Length : 14 3/4" , Position : Underhood , Body Style : Oval , Material : Steel , Clamp : Not Included John Deere - 1640, 1840, 2040, 2040S, 2250, 2350, 2355, 2450, 2550, 2555
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.