Zoro Homepage
This item is Discontinued.
Db Electrical Upper Backhoe Frame Bushing Fits Case 580L 580SL 580M 580SM D151069 1713-1525

Upper Backhoe Frame Bushing Fits Case 580L 580SL 580M 580SM D151069 (Discontinued)

  • Mfr # 1713-1525
  • Zoro # G905778476
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
1713-1525
Zoro #
G905778476
UPC #
-
Country of Origin
Turkey

Description

Description : Bushing , Note : Bushing. ID: 2.763" (70.19mm), OD: 3.543" (90mm), L: 1.260" (32mm) Case/International Harvester - 580L Indust/Const, 580L Series 2 Indust/Const, 580M Indust/Const, 580M Series 2 Indust/Const, 580M Series 3 Indust/Const, 580SL Indust/Const, 580SL Series 2 Indust/Const, 580SM Indust/Const, 580SM Series 2 Indust/Const, 580SM Series 3 Indust/Const, 580SM+ Series 2 Indust/Const, 580SM+ Series 3 Indust/Const