Water Pump For Ford/New Holland 2550, 6640, 5640, 7840

  • Mfr # 1106-6212

  • Zoro # G205745291


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas and Diesel Models 1955-64.
Includes
Pump and Thermostat Gaskets
Pulley Diameter
147 mm
Pulley Type
Serpentine
Drive Type
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-6212
Zoro #
G205745291
UPC #
023899538058
Country of Origin
Turkey

Dimensions

Pulley Diameter
147 mm

Details

Item
Water Pump
For Use With
Gas and Diesel Models 1955-64.
Includes
Pump and Thermostat Gaskets
Pulley Type
Serpentine
Drive Type
Pulley

Description

Replaces OEM Numbers : 87800714, 87840257, F0NN8501DC Description : Water Pump , Drive : Pulley , Pulley : Serpentine , Gasket : Includes pump and thermostat gasket(s) , Product Notes : Will not fit models equipped with Mando A/C. Pulley diameter is 147mm. Ford/New Holland - 2550 Windrower, 5640, 6640, 6640O, 7740, 7740O, 7840, 7840O, 8240, 8340, HW320 Windrower, TS100, TS110, TS90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.