Zoro Homepage

Work Light For ECCO EW0402, EW2461, EW2461CA-NA, EW2461CR-NA

  • Mfr # ECC-EW2461

  • Zoro # G104993755


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Includes
Rechargeable Lithium Battery; Micro USB charging cord and Cigarette Socket
Rechargeable
Yes
Charger Input Voltage
12V DC/120V AC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-EW2461
Zoro #
G104993755
UPC #
714205021899
Country of Origin
Germany

Details

Item
Work Light
Voltage
12V
Includes
Rechargeable Lithium Battery; Micro USB charging cord and Cigarette Socket
Rechargeable
Yes
Charger Input Voltage
12V DC/120V AC
Color
White
Battery Included / Bare Tool
Battery Included
Lumens
650
Amps
3.2
Battery Type
Rechargeable Lithium Battery
Light Distribution
Flood
Lighting Technology
LED
Mounting
Magnetic Base
Housing Color
Black
Battery Chemistry
Lithium
Light Shape
Square

Description

Description: Work Light
Amps: 3.200
Color: White
Housing Color: Black
Light Pattern: Flood
Light Shape: Square
Lighting: LED
Lumens: 650
Mounting: Magnetic Base
Volt: 12
Voltage Input: 12 VDC/120 VAC
Replaces OEM Numbers:
Arrowhead: EW2461NA, ECCO: EW0402, EW2461, EW2461CA-NA, EW2461CR-NA, EW2461NA, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.