Zoro Homepage

Zip Ties For 175 lb. Tensile Strength, 24" Length x 3/8" Width;

  • Mfr # 3014-5222

  • Zoro # G305778472


product price: $48.79
/ea

Key Features

Width
3/8 in
Color
Black
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014-5222
Zoro #
G305778472
UPC #
23899512997
Country of Origin
United States

Dimensions

Width
3/8 in

Details

Item
Zip ties
Color
Black
Tensile Strength
175 lb

Description

Description : Zip Ties , Note : Zip tie, black, 24" (610mm) x 3/8" (9mm) wide, 175lb tensile strength. Sold in packs of 50. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.