Pro Stretch Shock Absorbing Lanyard, 6 ft., 130-310 lbs - Red
- Mfr # B1346161
- Zoro # G524186409
product price:Â
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1346161
- Zoro #
- G524186409
- UPC #
- -
- Country of Origin
- China
Description
Protecta 1340161 PRO Stretch Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs Allows user to "leap-frog" while moving from one location to another for added mobility, staying tied-off at all times for 100% fall protection. Expands to 6 ft. ( 1.8m) when taut and contracts to 4-1/2 ft. ( 1.4m) keeping it out of the workers way, reducing dragging, snagging and trip falls. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Automatically locks and closes for added safety, and a high strength corrosion resistant construction is built to last. Automatically locks and closes for added safety, and its 2-1/2 in ( 62.5mm) large gate opening fits over larger anchorage structures. Unique inner core immediately begins to extend and absorb energy during a fall, limiting arresting forces to safe levels. Allows user to visually see if the lanyard has been involved in a fall, providing safe, simple and reliable inspection. Features Pro Stretch Shock Absorbing Lanyard 6 ft. 130-310 lbs - Red. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Red. Size: 6'. Country of Origin: Canada. Weight: 6.05 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.