Web Positioning Lanyard, 3 ft. - 310 lbs, Yellow
- Mfr # B1346525
- Zoro # G024192221
product price:Â
$
205.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1346525
- Zoro #
- G024192221
- UPC #
- -
- Country of Origin
- China
Description
DBI-SALA 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs Long enough to be user friendly, but must be rigged in a way to eliminate free falls. Lanyards without shock absorbers are designed for restraint applications where there is no vertical free fall possible, or for work positioning where the maximum fall is limited to 2 ft. ( 0.6m) or less. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Integrated red marker yarns inside of the webbing will become visible and alert the user of excessive wear. Automatically locks and closes for added safety, and allow you to open and connect without getting your thumb or fingers in the way - even with gloves on. Built-in RFID identification tag provides a way to record and store information on inspections. Features Web Positioning Lanyard 3 ft. - 310 lbs Yellow. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Yellow. Size: 3'. Country of Origin: USA. Weight: 1.95 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.