Zoro Homepage
This item is Discontinued.
D.B. Smith D.B. Smith Sprayer Replacement Spray Nozzle 180344

D.B. Smith Sprayer Replacement Spray Nozzle (Discontinued)

  • Mfr # 180344
  • Zoro # G502694476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180344
Zoro #
G502694476
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.1
Height
1
Length
6
Width
4

Description

Sprayer replacement nozzle for D.B. Smith Field King sprayers (item # 210484 and 171472) and D.B. Smith RoundupĀ® Backpack Sprayer (item # 171471).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.