Zoro Homepage
This item is Discontinued.
D.B. Smith D.B. Smith Sprayer Replacement Valve Seat 171050

D.B. Smith Sprayer Replacement Valve Seat (Discontinued)

  • Mfr # 171050
  • Zoro # G602694062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171050
Zoro #
G602694062
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.01
Length
3
Height
0.5
Width
3

Description

D.B. Smith Replacement Sprayer Valve Seat provides a seal between shut-off valve and wand. Fits all D.B. Smith sprayers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.