Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DBA 42993S Z06 Pack Rear Slotted 4000 Series Rotor for 2005-2012 Corvette C6

  • Mfr # 42993S

  • Zoro # G703952146


product price: $354.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42993S
Zoro #
G703952146
UPC #
9316391377364
Country of Origin
China

Description

Z06 Pack Rear Slotted 4000 Series Rotor

DBA 4000 T3 slot brake rotor design consists of a precise array of slots that have been formulated using the latest in computer aided engineering design software and extensive on-road and race track tests. The result is an amazingly quieter, responsive and smoother brake pedal feel. This is achieved from a series of tri-symmetrical curved’ slots, which when aligned in a specifc way, drastically dampen the vibration harmonics or noise, that’s commonly associated with traditional straight slot groove brake rotor designs.

The tri-symmetrical slots also increase the number of out-gassing exit points for brake pad friction gases to escape through, further increasing the consistency and effectiveness of every brake stop.

Features
  • Tri-Symmetrical curve slots dampens the vibration harmonics or noise
  • Increased number of out-gassing exit points for brake pad friction gasses to escape through
  • Universal slot design
  • Kangaroo Paw 144 diamond and tear drop pillar ventilation system
  • Increased surface area resulting in greater heat dissipation
  • XG150 High Carbon Alloyed Iron
  • Special formulation designed to respond to DBA’s TSP process
  • Thermographic Temperature Monitoring
  • When temperature thresholds are exceeded paint markings will permanently change colours
  • Paint protection on non-friction areas
  • Enhances appearance
  • A quieter, responsive and smoother brake pedal feel
  • Increases the consistency and effectiveness of every brake stop
  • Eliminates the need for left and right discs
  • Increased surface area resulting in greater heat dissipation
  • Prolongs service life for both pads and rotors
  • An increase in thermal capacity property allows the rotor to handle constant extremes of heat over extended periods of time
  • Minimises warping and cracking and prolongs the service life of the rotor
  • Heat paint markings change colour at specific temperature thresholds
  • Allows the driver to monitor rotor fatigue and decide on rotor replacement and to assist resellers
  • Reduces corrosion
  • Adds value to the product
  • Minimises brake fade and increases braking effectiveness
  • Offers the driver a clear indication of peak braking temperatures
Compatibility
    <

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.