Belt Loop D-Ring, 1" W, 4" L, PK10
Mfr # 1500116
Zoro # G4018277
product price:Â $96.29
/pk 10, $9.63/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
4 in
Max. Working Load
5 lb
For Use With
Tool Belt
Material
Webbed Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1500116
Zoro #
G4018277
UPC #
00852684930131
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 in
Width
1 in
Details
Item
Belt Loop D-Ring
Color
Yellow
Max. Working Load
5 lb
For Use With
Tool Belt
Material
Webbed Nylon
Tool Storage Type Included
Tool Lanyard/Tethering
Installation Method
Manual
For Tool Type
Hand Tools
Number of D-Rings
1
Attachment Point Style
Belt Loop
Tool End Connection
Belt Loop
Tethering Component
Attachment Point
D-Ring Material
Steel
Attachment End Style
Single D-Ring
Strap Color
Yellow
Weight Capacity
5 lb
Brand and Series
3M DBI-SALA
Tethering End Connection
D-Ring
Industry Type
Construction, General Industrial, Mining, Oil & Gas, Transportation
Tool Attachment Method
Pass-Through
Description
Belt Loop D-Ring, Attachment Point Style Belt Loop, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through, Tool End Connection Belt Loop, Weight Capacity 5 lb, Width 1 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 4 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.