Belt Loop with Trigger Attachment, PK10

  • Mfr # 1500118

  • Zoro # G4430513


product price:  $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 in
Max. Working Load
5 lb
For Use With
Tool Belt
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500118
Zoro #
G4430513
UPC #
00852684930186
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
1 in

Details

Item
Tool Tether
Color
Yellow
Max. Working Load
5 lb
For Use With
Tool Belt
Tool Storage Type Included
Tool Lanyard/Tethering
Installation Method
Manual
Material
Webbed Nylon
Tethering Component
Attachment Point
Weight Capacity
5 lb
Attachment Point Style
Belt Loop
For Tool Type
Hand Tools
Brand and Series
3M DBI-SALA
D-Ring Material
Steel
Strap Color
Yellow
Tool End Connection
Belt Loop
Tethering End Connection
Swivel Trigger
Attachment End Style
Single Swiveling Trigger
Industry Type
Construction, General Industrial, Mining, Oil & Gas, Transportation
Tool Attachment Method
Pass-Through

Description

Tool Tether, Attachment Point Style Belt Loop, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel Trigger, Tool Attachment Method Pass-Through, Tool End Connection Belt Loop, Weight Capacity 5 lb, Width 1 in, For Tool Type Hand Tools, Material Webbed Nylon, Length 4 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.