Zoro Homepage

12in - 22in Adjustable Bungee Strap for E-Track, 4PK

  • Mfr # 21222ETBS-4

  • Zoro # G110724848


product price: $17.99
/pk 4, $4.50/ea

Key Features

Material
Rubberized polyester
Overall Height
12" - 22"
Overall Width
2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21222ETBS-4
Zoro #
G110724848
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12" - 22"
Overall Width
2"

Details

Material
Rubberized polyester
Color
Black

Description

Tie-Down Tools and Equipment in a SnapWhen you're ready to hit the road, you need a fast, easy way to secure your stuff. E-Track bungee straps hold your cargo tight against the wall of your trailer with no adjustment needed. Simply snap them into your E-Track, pull them over your cargo, and you're on your way.Tie-Downs You Can Rely OnPull an E-Track bungee over your tools and ride with confidence knowing your cargo is secure. Flat, thick bungee material holds tools in a snug fit. And E-Track fittings stay locked into E-Track until you release them.Get the Right LengthGet more out of your E-Track bungee straps with adjustable E-Track bungees. These straps adjust with the slide of a buckle to let you strap down various-sized tools and equipment. Get it perfectly tight no matter what you haul.


  • •Bungee material provides a snug fit without having to adjust straps.
  • •2" wide strap provides a wider area of restraint than standard bungee cords.
  • •E-Track fittings snap in and out of E-Track for easy tie-down adjustment
  • •Adjustable strap gives you the perfect tie-down length.
  • •Durable rubberized polyester webbing
  • •Corrosion-resistant zinc-plated steel fittings
  • •Use with hooks to stabilize the lower part of tools
  • •An easy alternative to ratchet and cambuckle straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.