Zoro Homepage

1in X 6 Retractable Ratchet Straps, 4PK

  • Mfr # 16RRSSH-4

  • Zoro # G510724882


product price: $65.39
/pk 4, $16.35/ea

Key Features

Length
6'
Width
1"
Material
Polyester
Color
Black
Working Load Limit
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16RRSSH-4
Zoro #
G510724882
UPC #
-
Country of Origin
China

Dimensions

Length
6'
Width
1"

Details

Material
Polyester
Color
Black
Working Load Limit
500 lb.

Description

Hook Up and Go in Less Than a MinuteAfter a long day of work or play, youll appreciate how much faster and more convenient these are than standard ratchet straps. No tangled mess before you use the strap or dangling straps after you tie stuff down. Simply pull to length, ratchet, and go.Ideal Four-Point Tie-DownThis 6 ft strap is the perfect length for a four-point tie-down. Strap your motorcycle, ATV, UTV, powerchair, or boat to your pickup or trailer.Enjoy Zero-MovementSeatbelt-quality webbing and strong steel ratcheting mechanism keeps your cargo secured on long trips. The safest way to hook up your vehicles and hit the road.Easy to UnloadReleasing the strap is easy too. Simply press the red button and the strap releases tension so you can unhook. Press it again and the entire strap rolls back into its housing like a tape measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.