Zoro Homepage

2in X 10' E-Track Retractable Ratchet Straps, 2PK

  • Mfr # 210RRET-2

  • Zoro # G610724829


product price: $44.25
/pk 2, $22.13/ea

Key Features

Width
2"
Material
Polyester
Color
Black
Working Load Limit
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210RRET-2
Zoro #
G610724829
UPC #
-
Country of Origin
China

Dimensions

Length
10'
Width
2"

Details

Material
Polyester
Color
Black
Working Load Limit
1000 lb.

Description

Load Your Wheeler In 40 SecondsThis unique strap combines retractable strap features with the E-Track system to get you on the road lightning fast. Simply click it into an E-Track slot, pull the strap out over your cargo, and click in the other side. Ratchet a few, quick times to tighten, and youre on your way.Neater Hauling. Neater Storage.Pull out only as much strap as you need to secure your cargo. The rest of the strap stays wound up in its housing. When youre done, press the red button and the strap automatically winds up into itself to create a neat, compact storage case. It stays tangle-free, ready for the next ride.Straps You Can Rely OnHeavy-duty steel ratchets hold cargo down in a budge-free hold. And E-Track straps stay locked into E-Track slots until you remove them. Made from 2 in. seat-belt-quality webbing and zinc-plated steel parts, these straps will hold your cargo tight for thousands of miles.


  • •Extra strap automatically retracts so there are no loose ends to deal with.
  • •Strap stays tensioned so you can load cargo with a few, quick moves of the ratchet.
  • •E-Track fittings click in and out of E-Track slots for easy installation.
  • •Strap winds up in its housing for neat, compact storage.
  • •Heavy-duty ratcheting mechanism holds cargo tightly.
  • •Zinc-plated for corrosion-resistance
  • •Seat-belt-quality polyester webbing
  • •Wide, easy-grip ratchet handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.