Zoro Homepage

2in X 27' Ratchet Strap With Chain Extension, 2PK

  • Mfr # 227YRSCA-2

  • Zoro # G810724803


product price: $63.15
/pk 2, $31.58/ea

Key Features

Length
27'
Width
2"
Material
Polyester
Color
Yellow
Working Load Limit
3333 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227YRSCA-2
Zoro #
G810724803
UPC #
-
Country of Origin
China

Dimensions

Length
27'
Width
2"

Details

Material
Polyester
Color
Yellow
Working Load Limit
3333 lb.

Description

  • •Industrial-grade straps perfect for hauling heavy-duty equipment on trailers. Great for flatbed trailers.
  • •Long-lasting features include thick, no-stretch webbing and zinc-plated steel parts.
  • •Chain extensions prevent straps from breaking or fraying. The straps rests on the cargo while the chain ends rest against the trailer frame.
  • •Long, wide-handled ratchet for excellent leverage while ratcheting.
  • •Grab hooks compatible with most anchor points. Wrap around stake pockets and spools of flatbed trailers.
  • •Tie downs meet or exceed WSTDA recommendations and DOT regulations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.