Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in X 43in Bolt-On Retractable Ratchet Straps, 2PK

  • Mfr # 243RRBO-2

  • Zoro # G010724825


product price: $34.99
/pk 2, $17.50/ea

Key Features

Width
2"
Material
Polyester
Color
Gold
Working Load Limit
1100 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243RRBO-2
Zoro #
G010724825
UPC #
-
Country of Origin
China

Dimensions

Length
43"
Width
2"

Details

Material
Polyester
Color
Gold
Working Load Limit
1100 lb.

Description

  • •Retractable design lets you load cargo in seconds.
  • •Straps automatically release with the push of a button for easy unloading.
  • •Extra strap stays retracted in its housing so there's no flapping tails to deal with.
  • •Permanently mount onto your truck bed or trailer with easy, bolt-on installation. (Bolt, nut, and washer included.)
  • •Heavy-duty steel body.
  • •Seatbelt-quality webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.