Zoro Homepage

2in X 6' Retractable Ratchet Straps w/ E-Track Adapters, 2PK

  • Mfr # 26RRBOET-2

  • Zoro # G710724781


product price: $39.99
/pk 2, $20.00/ea

Key Features

Length
6'
Width
2"
Material
Polyester
Color
Black
Working Load Limit
833 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26RRBOET-2
Zoro #
G710724781
UPC #
-
Country of Origin
China

Dimensions

Length
6'
Width
2"

Details

Material
Polyester
Color
Black
Working Load Limit
833 lb.

Description

Enjoy Retractable Ratchet Straps + E-TrackDo you love retractable straps, but also want the benefits of the E-Track system? Then this unique strap is for you. It combines the convenience of a retractable ratchet strap with the versatility of an E-Track strap.Loading Is Quick and EasyThe retractable feature keeps the straps retracted like a seatbelt. That means there are no dangling ends to deal with after tying down your vehicle. And E-Track end-fittings move easily in and out of your E-Track to get you the perfect tie-down position fast.Haul Motorcycles and Four Wheelers With ConfidenceWith an 833 lb. load limit, these rugged straps are straps you can rely on. Thick, 2in durable polyester webbing is designed to hold up to frequent trailering. And E-Track end-fittings lock into E-Track to keep your heaviest vehicles secure for the long haul.


  • •Retractable design lets you load cargo in seconds.
  • •Straps automatically release with the push of a button for easy unloading.
  • •Extra strap stays retracted in its housing so there's no flapping tails to deal with.
  • •Included adapter allows you to anchor straps to E-Track
  • •Heavy-duty steel body
  • •Seatbelt-quality 2" webbing holds cargo snug
  • •Avoid having to permanently bolt straps to trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.