Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31in Natural Rubber Tarp Straps With S-Hooks, 50PK

  • Mfr # 31RTSCSH-50

  • Zoro # G810724797


product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Natural Rubber
Length
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31RTSCSH-50
Zoro #
G810724797
UPC #
-
Country of Origin
China

Dimensions

Length
31"

Details

Color
Black
Material
Natural Rubber

Description

50 Natural Rubber Tarp StrapsSecuring your tarp onto the flatbed is now a cinch with the rubber tarp straps from DC Cargo Mall. This 31 inch strap in natural rubber is one of our longer tarp tie-down options.Weather is unavoidable with goods-hauling, as trucks take the road and loads are left susceptible to heat, cold, ice, wind, uv rays and more. A tarp shelters and defends your load on the flatbed from these forces of nature. And tarp straps a necessary in order to keep your tarp tied down and securely wrapped around your cargo.These tarp bungees are made of natural rubber built to last under the pressure of ice, snow, or any other extreme winter weather conditions. Colder temperatures can cause molecular structures to condense and lead to shrinkage - but even after slight shrinking due to freezing, this strap will revert back to its soft springy configuration without cracking in the process.If you are typically driving in hot climates, our EPDM synthetic rubber tarp straps will be best for you. UV rays and high temperatures cause tarp straps to stretch, but EPDM straps will bounce back to their original length and shape once temperatures cool down a bit. And because of the unique man-made polymers which EPDM is made of, the stretching that occurs does not cause any permanent damage or make the strap weaker. Keep both Natural and EPDM tarp straps on hand to be prepared to face any climate.The Tarp And The Tarp StrapThese tarp straps are easy to use and are compatible with any type of tarp - vinyl, lumber, steel tarps and more. After covering the goods on the back of your open flatbed truck with your tarp, just hook the s-hook ends of these straps into the D-ring anchor points adorning your tarp. Then wrap the strap over and around certain parts of your tarp covered cargo, and hook the other end of the tarp strap to another D-Ring. Rest assured that your precious cargo will sit tight under the security of these straps.Buy Rubber Tarp Tiedown Bungees In BulkMost tarp tie-down applications require multiple rubber bungee cords - but the lengths and quantities of tarp straps required will vary for each person.


  • •Made of strong, yet stretchy rubber, best for cooler climates
  • •Length: 31". S-hook attachment
  • •Multipack. Quantity: 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.