
3/8in X 15' Double-Braided Nylon Dock Line, Black, 2PK
Mfr # 3815MRK-2
Zoro # G210724847
product price: $15.29
/pk 2, $7.65/eaKey Features
Rope Material
Double-braided nylon
Rope Length
15'
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3815MRK-2
Zoro #
G210724847
UPC #
-
Country of Origin
China
Dimensions
Rope Length
15'
Details
Rope Material
Double-braided nylon
Color
Black
Description
- •Inner core and cover sheath of these lines are both braided, giving you twice the strength and holding power.
- •Damage-resistant fibers stay smooth and supple even in direct sunlight and saltwater environments.
- •Nylon material stretches and absorbs shock when surging, reducing impact loading on the cleats.
- •Professionally whipped at the throat and heat-sealed at the bitter end to last multiple seasons without fraying.
- •Can be stored when wet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.