Zoro Homepage

4in Standard Weld-on Winch For Flatbed Trailer

  • Mfr # WSWO

  • Zoro # G810724858


product price: $19.69
/ea

Key Features

Overall Width
3 1/2"
Overall Height
5"
Overall Length
5"
Frame Finish
Powder Coated
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSWO
Zoro #
G810724858
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 1/2"
Overall Height
5"
Overall Length
5"

Details

Frame Finish
Powder Coated
Frame Material
Steel

Description

  • •Secure winch straps to flatbed trucks and trailers and other vehicles.
  • •Weld-on winch offers a permanent tie-down solution.
  • •Standard winch can hold approx. 30' of strap.
  • •Powder coated for corrosion resistance.
  • •Meets or exceeds WSTDA recommendations and DOT regulations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.