Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

93in-102in E-Track Shoring Beam Cargo Bar For Trailer, Aluminum

  • Mfr # AB102T

  • Zoro # G210724854


product price: $63.15
/ea

Key Features

Material
Aluminum
Overall Depth
2.62"
Overall Width
3.24"
Color
Silver
Load Rating
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB102T
Zoro #
G210724854
UPC #
-
Country of Origin
China

Dimensions

Overall Height
96" - 102"
Overall Depth
2.62"
Overall Width
3.24"

Details

Material
Aluminum
Color
Silver
Load Rating
2000 lb.

Description

E-TrackShoring Beam Load LockTough driving conditions can cause severe damage to unsecured cargo shifting in your enclosed van or trailer. It is imperative that you use high-quality, durable trailer tie-downs to keep your loads safe. E-Track shoring beams are reliable and resilient.Once two E tracks are mounted on opposite walls of your vehicle, using these E-Track cargo bars is a snap. The load bars have E fittings on both ends and with the simple press of their levers, can be inserted into or removed from slots on E tracks. It is best to use them with vertical E-Track rails so that you can place the bars at various heights, depending on the need, but horizontal tracks will do a fine job as well. In addition, load bars can be clipped into various spots on horizontal E tracks to create additional levels for cargo stowage.Adjustable 93in - 102in E-TrackCargo Bar Tie-DownThese E-Track cargo bar shoring beams are made of aluminum, making them lighter than steel load locks. They are heavy-duty and extendable from 93in to 102in, allowing them to accommodate many size trailers and vans. They have an assembly break strength of 6,000 lb. and a working load limit of 2,000 lb. Also comes in the heavy-duty version, with an assembly break strength of 9,000 lb. and a working load limit of 3,000 lb. We also offer 85in - 96in long standard and heavy duties. If you choose to operate without trailer tie-down track systems, see our selection of suctioning cargo load bars.As with all of our E-Track products, these shoring beams are also compatible with A tracks.


  • •Strong aluminum construction secures loads of all sizes
  • •Clicks into E-Track rails for easy and secure mounting
  • •Adjustable Length: 93" - 102". WLL: 2000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.