Zoro Homepage

E-Track Garbage Bin

  • Mfr # ETHGB

  • Zoro # G010724795


product price: $28.39
/ea

Key Features

Material
Polyester
Overall Height
10"
Overall Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETHGB
Zoro #
G010724795
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10"
Overall Width
9"

Details

Material
Polyester

Description

Keep Your Trailer Clean &Odor-FreeYour trash is under control. Constructed of durable canvas material, the E-Track Garbage Bin has a leak-proof liner that can be washed as needed. A flip-top cover keeps your trailer odor free and prevents spills during transit.E-track fittings clip in and out of slots easily, so you can move the trash bin around to keep it accessible. Move it to an out-of-the-way slot when not needed, or fold it up and put it away entirely.Store garbage in your trailer efficiently. Hanging design frees up valuable trailer floor space. And the 2.5-gallon-bin garbage can can hold plenty of trash so it doesnt require frequent emptying.


  • •High-quality canvas material for long-lasting durability
  • •Removable leak-proof liner
  • •Practical flip-lid cover for messy spill prevention
  • •E-Track fittings can be easily moved from one E-Track slot to another.
  • •Hanging bin frees up valuable trailer floor space.
  • •Features a large zipper pocket and side mesh pockets for additional storage
  • •Holds 2.5 gallons of trash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.