
E-Track Motorcycle Wheel Chock
Mfr # ETMWC
Zoro # G810724841
product price: $38.69
/eaKey Features
Material
Tubular Steel
Overall Width
9 1/2"
Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETMWC
Zoro #
G810724841
UPC #
-
Country of Origin
China
Dimensions
Overall Width
9 1/2"
Details
Material
Tubular Steel
Finish
Powder Coated
Color
Black
Description
- •Ideal for stabilizing bikes in trailers, pick-up trucks, or garages.
- •Heavy-duty tubular steel construction lets you haul your bike with peace of mind.
- •E-Track fittings snap in and out of E-Track rails for quick install and removal. No hardware necessary.
- •Thick black powder coating prevents chipping or scratching.
- •Can also be permanently mounted onto the floor by removing E-Track fittings. Requires 3⁄8" socket wrench and screws (not included).
- •E-Track not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.