Zoro Homepage

E-Track Spare Tire Mount For Trailers W/ 5in Bolt Hanger

  • Mfr # ETBTC

  • Zoro # G410724760


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Steel
Overall Width
1/2"
Finish
Zinc Plated
Load Rating
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETBTC
Zoro #
G410724760
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5"
Overall Width
1/2"

Details

Material
Steel
Finish
Zinc Plated
Load Rating
1000 lb.

Description

5in Spare Tire Mount With E-Track Spring FittingWell-built of zinc-coated steel and fine construction, this spare tire holder is a universal size and fits most lug hole patterns. Perfect for enclosed trailers, trucks, semis, garages, and any vehicle with E-Tracks and wheels.NOTE: E-Track rails are NOT included with tire mount.Stow The SpareTaking care of your spare tire is important. You don't want to be stranded on the road and find that your spare is lost or damaged. With this E-Track tire holder, you can now hit the road knowing your spare is well-kept and ready to use in case of a flat.Keeping Valuables Off The FloorNo more spare tires getting in the way in your trailer. Maximize your trailer floor space by getting things off the floor and onto the wall. Protect your tire, trailer space, and nerves with this E-Track spare tire carrier.


  • •Heavy-duty steel construction holds tire without strain
  • •Zinc-plated for corrosion resistance.
  • •Includes 3/4" diameter hex-nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.