Zoro Homepage

E-Track Tool Hanger, Heavy-Duty

  • Mfr # 7ETSH

  • Zoro # G710724842


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Steel
Overall Depth
7 1/2"
Overall Width
4 3/4"
Load Rating
400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ETSH
Zoro #
G710724842
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7 1/2"
Overall Width
4 3/4"

Details

Material
Steel
Load Rating
400 lb.

Description

  • •Extra-deep, double-arms hold multiple long-handled tools like shovels, sledgehammers, brooms, and garden tools.
  • •Heavy-duty steel construction can hold even industrial-grade tools and equipment.
  • •Zinc-plating improves corrosion and rust-resistance.
  • •E-Track fittings can be easily moved from one E-Track slot to another.
  • •Can also be used to hang hoses and extension cords. Use in pairs to hold ladders, load bars, and beams horizontally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.