Zoro Homepage

E-Track Trimmer Mount for Trailer, 2PK

  • Mfr # ETTM-2

  • Zoro # G910724758


product price: $30.59
/pk 2, $15.30/ea

Key Features

Material
Steel
Overall Depth
7 3/4"
Overall Width
2 3/8"
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETTM-2
Zoro #
G910724758
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7 3/4"
Overall Width
2 3/8"

Details

Material
Steel
Finish
Powder Coated

Description

Flexible Storage Solution for Long-handled Landscape ToolsSecure your weed-wacker, hedge trimmer and any other long-handled landscaping tools in this heavy-duty steel trimmer mount. The mount is designed with extra-depth so your tools stay protected between jobs.A spring-loaded rod closes over the holder to keep tools secure. A simple pull on the rod releases it so you can easily load and unload tools.Keep your landscape trailer organized and your landscaping tools off the floor. Move them around E-Track to keep tools accessible when you need them and out of the way when you don't.


  • •Strong steel mounts hold your heavy landscaping tools easily.
  • •Powder-coated for rust resistance
  • •7 3/4” deep mount keeps tool safely away from trailer wall.
  • •Spring-loaded closure keeps tools secure during transport.
  • •E-Track fittings move around E-Track in trailer to keep tools accessible
  • •Load and unload tools with one easy pull.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.