Zoro Homepage

Four 1inx15' Cargo Ratchet Strap Tiedown W/ S Hooks, 4PK

  • Mfr # 15RSVS-4

  • Zoro # G410724791


product price: $20.69
/pk 4, $5.17/ea

Key Features

Length
15'
Width
1"
Material
Polyester
Color
Blue
Working Load Limit
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15RSVS-4
Zoro #
G410724791
UPC #
-
Country of Origin
China

Dimensions

Length
15'
Width
1"

Details

Material
Polyester
Color
Blue
Working Load Limit
500 lb.

Description

1in wide tie-down straps are made especially for tying down motorcycles, bikes, ATVs, and similar cargo on open pickup truck beds and trailers. When transporting your motorcycle on a pickup truck or trailer, be sure to follow all safety precautions to ensure no damage occurs and your bike remains fit to be ridden.Using A Ratchet Strap Tie-Down With S HooksThis 1in wide, 15' long ratchet strap is made out of durable black polyester. The 1in clearance S hooks at the ends are coated in vinyl to avoid scratching the bike. Insert one S hook into a tie-down point and hook the other one over a steel fork tube. Never tie down motorcycles by their handlebars, electric wiring, or aluminum or otherwise weak bars. As you hook the strap, twist its webbing to reduce the noise that may emanate from wind flapping against a flat line at high speed.


  • •Rugged polyester webbing, tightens with ratchet
  • •Coated S hook attachment
  • •Length: 15' WLL: 500 lbs. Multipack. Quantity: 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.