Zoro Homepage

Galvanized Horizontal E-Track Tie-down Rail

  • Mfr # 5HETZ

  • Zoro # G510724820


product price: $17.39
/ea

Key Features

Material
12 Gauge Steel
Color
Silver
Height
0.5"
Finish
Galvanized
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HETZ
Zoro #
G510724820
UPC #
-
Country of Origin
China

Dimensions

Height
0.5"
Width
5"
Length
5'

Details

Material
12 Gauge Steel
Color
Silver
Finish
Galvanized
Working Load Limit
2000 lb.

Description

A Reconfigurable Tie-Down System for Any SpaceMade from 12-gauge steel, these rails feature a 2,000 lb. working load limit and can secure vehicles and heavy equipment. Bolt these E-Track rails onto your vehicle walls and floors and your trailer is ready to haul anything!E-Track rails create rows of tie-points all along your trailer walls and floors, so you always have a tie down point where you need one. Clip E-Track straps and accessories in and out so you can always reconfigure your storage system as your needs evolve.Easy bolt-on installation to trailer studs or crossmembers needs no special tools. Storage and organization accessories click in and out to complete your tie down system. Increase your functionality and make the most out of your trailer space.


  • •Sleek, 12-gauge steel rails secure motorcycles, cars, and tools for hauling.
  • •Multiple slots per rail let you reconfigure your setup each time you haul.
  • •Create anchor points in enclosed trailers, vans, trucks, and pickups.
  • •Rails bolt-on to walls and floors with easy installation (Backing plates available).
  • •Click in E-Track accessories to customize your vehicle, garage and workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.