Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 70 Transport Chain With Grab Hooks, 5/16in X 20'

  • Mfr # 5162070TC

  • Zoro # G610724874


product price: $74.99
/ea

Key Features

Material
Steel
Finish
Yellow zinc chromate
Color
Gold
Length
20'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5162070TC
Zoro #
G610724874
UPC #
-
Country of Origin
China

Dimensions

Length
20'

Details

Material
Steel
Working Load Limit
4700 lb.
Finish
Yellow zinc chromate
Color
Gold

Description

  • •High-strength carbon steel chain provides a strong and reliable hold Ideal for vehicle towing and heavy load securement on flatbeds.
  • •High strength-to-weight ratio means the chain is light so it's easy to maneuver.
  • •Narrow grab-hooks specifically designed for safe, no-slip handling.
  • •Zinc-chromate finish for corrosion resistance.
  • •Meets DOT requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.