
Heavy-Duty Storage Bin For E-Track
Mfr # ETB
Zoro # G910724789
product price: $35.39
/eaKey Features
Material
Durable PVC
Overall Depth
6 1/2"
Overall Width
13"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETB
Zoro #
G910724789
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
6 1/2"
Overall Width
13"
Details
Material
Durable PVC
Color
Black
Description
- •Strong, durable plastic can hold 100 lb. without strain.
- •Medium size perfect for storing straps, chains, crowbars, D-rings, or other medium-sized items.
- •Can be mounted on the wall by removing E-Track fittings (screws not included).
- •E-Track fittings can be easily moved from one E-Track slot to another.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.