
Ratchet Chain Binder, 5/16in - 3/8in
Mfr # 516RCB
Zoro # G710724880
product price: $37.19
/eaKey Features
Length
22.6" - 28.9"
Material
Forged steel
Color
Red
Working Load Limit
5400 lb.
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516RCB
Zoro #
G710724880
UPC #
-
Country of Origin
China
Dimensions
Length
22.6" - 28.9"
Details
Material
Forged steel
Color
Red
Working Load Limit
5400 lb.
Finish
Painted
Description
- •Forged-steel construction for a strong and reliable hold
- •Smooth ratcheting mechanism makes it easy to get the right tension the first time.
- •Long handle provides excellent leverage.
- •Safer and easier to operate than a lever binder.
- •Meets FMCSA and DOT requirements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.