340-8045 26 x 59 in. Decorative Self Adhesive Premium Film; Metallic Brush Silver
- Mfr # 340-8045
- Zoro # G404152876
product price:Â
$
37.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340-8045
- Zoro #
- G404152876
- UPC #
- 4007386221414
- Country of Origin
- China
Description
Mettalic brush silver is part of the metallic series of DC-Fix films. You can use it to transform wood, and plastic to have that tough metal finish. Mattalic brush silver is a semi gloss it has a light sheen similar to stainless steel.
Features- This self-adhesive film transforms flat surfaces including kitchen cupboards, furniture, shelves
- Films have trimming gridlines on the back for precise measurements and are fully removable
- Finish: Metallic Brush Silver
- Size: 26" x 59"
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.