Shop DC-FIX

346-0166 17 x 78 in. Decorative Self Adhesive Film; Splinter

  • Mfr # 346-0166
  • Zoro # G004058813

product price: 
$
20.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
346-0166
Zoro #
G004058813
UPC #
4007386081414
Country of Origin
China

Description

Frosted splinter mosaic pattern self-adhesive window film. Splinter looks like broken pieces of glass put together to make a uniform pattern. It offers privacy while still allowing light through. Self-adhesive window films are designed to provide privacy and decoration. Our collection of plain frosted, floral, leaf and stained glass designs help provide privacy in areas which may be overlooked, but still allow in the light. In areas where a traditional window dressing cant be used such as small or odd shaped windows,self-adhesive window films offer a practical solution. A great alternative to blinds or curtains,window films provide a clean, modern look to any home or work environment. To achieve a custom made look for your windows, cut shapes from the film and make your own window stickers.Window films are quick and easy to apply and can be used on any clean flat window or glass surface.

Specifications
  • Pattern Splinter
  • Size: 17" x 78"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.