Shop DC
See all product information
Create Account
Work Boot, PR
- Mfr # DC60703-M-09.0
- Zoro # G425040152
product price:Â
$
161.99
/pr
Free Shipping & Returns
Key Features
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Upper Material
Mesh, Synthetic Leather
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- M
- Size
- 9
Description
High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.