Shop DC

Work Boot, PR

  • Mfr # DC60703-W-10.0
  • Zoro # G725040425

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Width
W
Size
10
Closure
Lace Up
Footwear Style
High-Cut Work Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-W-10.0
Zoro #
G725040425
UPC #
690774768703
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Footwear Style
High-Cut Work Boot
Insulated
No
Puncture-Resistant Sole
No
Color
Black/Brown
Construction
Cemented
Outsole Material
Rubber
Insole Material
Polyurethane
Style Number
DC60703
Item
High-Cut Work Boot
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Gender
Men's
Toe Type
Safety-Toe
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Toe Cap Material
Composite
All-Leather Upper
No
Ninety-Degree Heel
No
Upper Material
Mesh, Synthetic Leather
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Wire Color
Black/Brown

Dimensions

Width
W
Size
10

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.