Men's High-Top Shoe, 12 Mesh, Polyurethane, Suede, Black
Mfr # DC60302-W-12.0
Zoro # G115694030
product price: $88.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Mesh, Polyurethane, Suede
Gender
Men's
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC60302-W-12.0
Zoro #
G115694030
UPC #
690774706675
Country of Origin
Viet Nam
Dimensions
Size
12
Width
W
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Style Number DC60302, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.