Zoro Homepage

Men's High-Top Shoe, 13 Mesh, Polyurethane, Suede, Black

  • Mfr # DC60302-W-13.0

  • Zoro # G115693996


product price: $88.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Mesh, Polyurethane, Suede
Gender
Men's
Completely Non Metallic
Yes
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC60302-W-13.0
Zoro #
G115693996
UPC #
690774706682
Country of Origin
Viet Nam

Dimensions

Size
13
Width
W

Details

Item
High-Top Shoe
Color
Black
Upper Material
Mesh, Polyurethane, Suede
Gender
Men's
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Liner Material
Nylon Mesh
Metal Chip-Resisting Sole
No
Standards
ASTM F2892
Electrical Hazard Rated
Yes
Toe Shape
Round
Liner Technology
Moisture Wicking
Style Family
Athletic High-Top Shoe
Predominant Footwear Color
Black
Style Number
DC60302
Outsole Material
Rubber
Closure
Lace Up
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Removable Insole
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Style Number DC60302, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.