Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's High-Top Shoe, 7 Mesh, Polyurethane, Suede, Black

  • Mfr # DC60302-W-07.0

  • Zoro # G115694009


product price: $88.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Mesh, Polyurethane, Suede
Gender
Men's
Style Family
Athletic High-Top Shoe
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC60302-W-07.0
Zoro #
G115694009
UPC #
690774706576
Country of Origin
Viet Nam

Dimensions

Size
7
Width
W

Details

Item
High-Top Shoe
Color
Black
Upper Material
Mesh, Polyurethane, Suede
Gender
Men's
Style Family
Athletic High-Top Shoe
Outsole Material
Rubber
Predominant Footwear Color
Black
Style Number
DC60302
Toe Shape
Round
Completely Non Metallic
Yes
Liner Material
Nylon Mesh
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
No
Standards
ASTM F2892
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Insole Technology
Removable Insole
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
All-Leather Upper
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Style Number DC60302, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.