Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Shoe, 11 Mesh, Polyurethane, Black

  • Mfr # DC60401-W-11.0

  • Zoro # G715693952


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Mesh, Polyurethane
Gender
Men's
Removable Insole
Yes
Liner Material
Nylon Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC60401-W-11.0
Zoro #
G715693952
UPC #
690774706514
Country of Origin
Viet Nam

Dimensions

Size
11
Width
W

Details

Item
Work Shoe
Color
Black
Upper Material
Mesh, Polyurethane
Gender
Men's
Removable Insole
Yes
Liner Material
Nylon Mesh
Completely Non Metallic
Yes
All-Leather Upper
Yes
Predominant Footwear Color
Black
Toe Shape
Round
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Style Number
DC60401
Standards
ASTM F2892
Non Metallic Upper
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Style Family
Athletic Shoe
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Insole Material
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Style Number DC60401, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.