Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Shoe, 12 Mesh, Polyurethane, Black

  • Mfr # DC60401-W-12.0

  • Zoro # G515693992


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Mesh, Polyurethane
Gender
Men's
Outsole Material
Rubber
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC60401-W-12.0
Zoro #
G515693992
UPC #
690774706538
Country of Origin
Viet Nam

Dimensions

Size
12
Width
W

Details

Item
Work Shoe
Color
Black
Upper Material
Mesh, Polyurethane
Gender
Men's
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Predominant Footwear Color
Black
Style Number
DC60401
Metal Chip-Resisting Sole
No
Removable Insole
Yes
All-Leather Upper
Yes
Completely Non Metallic
Yes
Liner Material
Nylon Mesh
Standards
ASTM F2892
Insole Technology
Removable Insole
Closure
Lace Up
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Style Number DC60401, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.