Zoro Homepage

Men's Work Shoe, 15 Synthetic Leather, Mesh, Polyurethane, Black

  • Mfr # DC60301-W-15.0

  • Zoro # G115694016


product price: $87.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Synthetic Leather, Mesh, Polyurethane
Gender
Men's
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC60301-W-15.0
Zoro #
G115694016
UPC #
690774706125
Country of Origin
Viet Nam

Dimensions

Size
15
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Style Number DC60301, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.