Shop DCM
See all product information
Create Account
Defrost Kit, 2 in. Flex Hose
- Mfr # MFA126
- Zoro # G0699566
product price:Â
$
43.79
/ea
Key Features
Includes
2 in x 10 in Flux Duct
For Use With
45EC03, 45EC04, 45EC07, 45EC078
Product Type
Defrost Kit
Compatible Product Type
Heaters
Compatible with Manufacturer Model Number
H-503012, H-803012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFA126
- Zoro #
- G0699566
- UPC #
- 810349010840
- Country of Origin
- Mexico
Details
- Item
- Defrost Kit
- Includes
- 2 in x 10 in Flux Duct
- For Use With
- 45EC03, 45EC04, 45EC07, 45EC078
- Product Type
- Defrost Kit
- Compatible Product Type
- Heaters
- Compatible with Manufacturer Model Number
- H-503012, H-803012
- Compatible Manufacturer Part Number
- H-503012, H-803012
- Compatible Manufacturer Model Number
- H-503012, H-803012
- For Use With Mfr. Model Number
- H-503012, H-803012
- Compatible with Manufacturer Model No.
- H-503012, H-803012
- Compatible with Mfr. Model No.
- H-503012, H-803012
- For Use with Mfr Model Number
- H-503012, H-803012
- Compatible Pump Manufacturer Part Number
- H-503012, H-803012
- Compatible Mfr. Model Number
- H-503012, H-803012
- For Manufacturer Part Number
- H-503012, H-803012
- Compatible with Mfr. Model Number
- H-503012, H-803012
Description
Defrost Kit, Product Type Defrost Kit, Compatible with Manufacturer Model Number H-503012, H-803012, Compatible Product Type Heaters, Compatible with Grainger Part Number 45EC03, 45EC04, 45EC07, 45EC078, Includes 2 in x 10 in Flux Duct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.