Shop D&D

100-S3M-270 Timing Belt, S3M, 10 x 270mm PL, T90

  • Mfr # 100-S3M-270

  • Zoro # G908329132


product price:  $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Belt Trade Size
S3M
Industry Number
100-S3M-270
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100-S3M-270
Zoro #
G908329132
UPC #
190859007739
Country of Origin
China

Dimensions

Belt Trade Size
S3M
Top Width
10 mm
Pitch Length
270 mm
Outside Length
10.63 in

Details

Item
Timing Belt
Industry Number
100-S3M-270
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
90
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
V-Belt Section
S3M
Belt Series
Dura-Sure Torque

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.