Shop D&D
See all product information
Create Account
10/5V1180 Banded Belt, 5V2, 691 x 118in OC, 10 Band
Mfr # 10/5V1180
Zoro # G608314421
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Prime Wedge
V-Belt Section
5V
Industry Number
10/5V1180
Number of Ribs
10
Top Width
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10/5V1180
- Zoro #
- G608314421
- UPC #
- 190859889175
- Country of Origin
- Hong Kong
Dimensions
- Top Width
- 6-1/4 in
- Thickness
- 35/64 in
- Outside Length
- 118 in
Details
- Item
- Banded Wedged V-Belt
- Belt Series
- Dura-Prime Wedge
- V-Belt Section
- 5V
- Industry Number
- 10/5V1180
- Number of Ribs
- 10
- Material
- Synthetic Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Description
DD DURAPRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAPRIME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.