Shop D&D

10/8V1120 Banded Belt, 8V2, 1125 x 112in OC, 10 Band

  • Mfr # 10/8V1120

  • Zoro # G608312236


product price:  $806.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Belt Series
Dura-Prime Wedge
Outside Length
112 in
Reinforcing Cord Material
Polyester
Material
Synthetic Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10/8V1120
Zoro #
G608312236
UPC #
190859894797
Country of Origin
Hong Kong

Dimensions

Outside Length
112 in
Top Width
10 in
Thickness
7/8 in

Details

Item
Banded Wedge V-Belt
Standards
RMA
Belt Series
Dura-Prime Wedge
Reinforcing Cord Material
Polyester
Material
Synthetic Rubber
V-Belt Section
8V
Industry Number
10/8V1120
Number of Ribs
10

Description

DD DURAPRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAPRIME BAND WEDGE belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.