10T5/510R Timing Belt, T5R, 10 x 510mm PL, T102

  • Mfr # 10T5/510R

  • Zoro # G808328785


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

V-Belt Section
T5R
Pitch Length - Timing Belts
20.1 in
Top Width
0.394 in
Material
Fiberglass
Outside Length
20.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10T5/510R
Zoro #
G808328785
UPC #
190859508809
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
20.1 in
Top Width
0.394 in
Outside Length
20.08 in

Details

V-Belt Section
T5R
Material
Fiberglass

Description

DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.