Zoro Homepage

1120L14 112" Outside Length, 2 5/8" Top Width, 14 Ribs

  • Mfr # 1120L14

  • Zoro # G901889220


product price: $122.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
L2
Outside Length
112"
Number of Ribs
14
Top Width
2 5/8"
Material
POLYESTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120L14
Zoro #
G901889220
UPC #
190859349259
Country of Origin
China

Dimensions

Outside Length
112"
Top Width
2 5/8"

Details

V-Belt Section
L2
Number of Ribs
14
Material
POLYESTER

Description

Belt, L2, 2.63 x 112in PL, 14 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.