Zoro Homepage

1130H200 Timing Belt, H, 2 x 113in PL, T226

  • Mfr # 1130H200

  • Zoro # G908307628


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
2 in
Gearbelt Series - Timing Belts
H
Outside Length
113 in
Height
4.59 mm
Gearbelt Type
G Series H Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130H200
Zoro #
G908307628
UPC #
190859195719
Country of Origin
China

Dimensions

Width - Timing Belts
2 in
Outside Length
113 in
Height
4.59 mm

Details

Gearbelt Series - Timing Belts
H
Gearbelt Type
G Series H Profile

Description

DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.