
1180H300 Timing Belt, H, 3 x 118in PL, T236
Mfr # 1180H300
Zoro # G208290507
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Dura-Premium Torque
Gearbelt Series - Timing Belts
H
Width - Timing Belts
76.2 in
Number of Teeth - Timing Belts
236
Outside Length
118 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1180H300
Zoro #
G208290507
UPC #
190859787518
Country of Origin
China
Dimensions
Width - Timing Belts
76.2 in
Outside Length
118 in
Pitch Length - Timing Belts
12.69 mm
Details
Gearbelt Type
Dura-Premium Torque
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
236
Description
DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.